{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | 0 / -0.02 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 19 mm | |
Overall length L | 64 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 70 HRC | 0.025 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 203212 8 | |
EAN / GTIN | 4045197641007 | |
Manufacturer number | 203212 8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Solid carbide milling cutter HPC 8 mm |
|||||
Cutting width ae for milling operation | 0.05×D for side milling | 0.05×D for side milling | 0.05×D for side milling | 0.05×D for side milling | 0.05×D for side milling |
Overall length L | 64 | 70 | 68 | 100 | 68 |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Type | H | H | H | H | H |
No. of teeth Z | 6 | 6 | 6 | 6 | 6 |
Shank ⌀ Ds | 8 | 8 | 8 | 8 | 8 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |