• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide milling cutter HPC, TiAlN, ⌀ e8 DC: 8mm

Article no.: 203282 8

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 8 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 6
Helix angle 50 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 24 mm
Overall length L 70 mm
Shank ⌀ Ds 8 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 65 HRC 0.02 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 203282 8
EAN / GTIN 4045197597496
Manufacturer number 203282 8

Application Table

Steel < 1400 N/mm²
P
170
Steel < 50 HRC
H
170
Steel < 55 HRC
H
170
Steel < 60 HRC
H
145
Steel < 65 HRC
H
100
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide, specially for hard machining.

Application:

For profile milling as finishing.
(Plunge cutting only to shallow depths).

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Diabolo solid carbide milling cutter HPC, TiAlN, ⌀ e8 D<sub>C</sub>: 8mm

GARANT Diabolo solid carbide milling cutter HPC, TiAlN, ⌀ e8 DC: 8mm

Coating TiAlN TiAlN TiAlN
Corner chamfer angle 90 degrees 90 degrees 90 degrees
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Tool material Solid carbide Solid carbide Solid carbide
Helix angle 50 degrees 50 degrees 45 degrees
Tolerance nominal ⌀ e8 h10 0 / -0.02
No. of teeth Z 6 6 6

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart