{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 6 | |
Helix angle | 50 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 30 mm | |
Overall length L | 85 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 65 HRC | 0.02 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 203282 10 | |
EAN / GTIN | 4045197597502 | |
Manufacturer number | 203282 10 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Diabolo solid carbide milling cutter HPC, TiAlN, ⌀ e8 DC: 10mm |
|||
Coating | TiAlN | TiAlN | TiAlN |
Overall length L | 85 mm | 80 mm | 80 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Cutting edge ⌀ DC | 10 mm | 10 mm | 10 mm |
Helix angle | 50 degrees | 50 degrees | 45 degrees |
Direction of infeed | horizontal and oblique | horizontal and oblique | horizontal and oblique |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm |