{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | H | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 6 | |
Helix angle | 50 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal and oblique | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 30 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 55 HRC | 0.038 mm | |
Colour ring | red | |
Type of product | End / face mill |
Article number | 203320 10 | |
EAN / GTIN | 4045197119162 | |
Manufacturer number | 203320 10 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide end mill 10 mm |
|||
Corner chamfer angle | 90 | 90 | 90 |
Cutting width ae for milling operation | 0.05×D for side milling | 0.05×D for side milling | 0.05×D for side milling |
Through-coolant | no | no | no |
Cutting edge ⌀ DC | 10 | 10 | 10 |
Flute length Lc | 30 | 30 | 25 |
Type | H | H | H |
No. of teeth Z | 6 | 6 | 6 |