• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide milling cutter HPC, TiAlN, ⌀ e8 DC: 16mm

Article no.: 203282 16

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ e8
No. of teeth Z 8
Helix angle 50 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 48 mm
Overall length L 110 mm
Shank ⌀ Ds 16 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 65 HRC 0.025 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 203282 16
EAN / GTIN 4045197597533
Manufacturer number 203282 16

Application Table

Steel < 1400 N/mm²
P
170
Steel < 50 HRC
H
170
Steel < 55 HRC
H
170
Steel < 60 HRC
H
145
Steel < 65 HRC
H
100
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide, specially for hard machining.

Application:

For profile milling as finishing.
(Plunge cutting only to shallow depths).

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Diabolo solid carbide milling cutter HPC, TiAlN, ⌀ e8 D<sub>C</sub>: 16mm

GARANT Diabolo solid carbide milling cutter HPC, TiAlN, ⌀ e8 DC: 16mm

Colour ring red red red
Overall length L 110 mm 108 mm 108 mm
Tolerance nominal ⌀ e8 h10 0 / -0.02
Type H H H
No. of teeth Z 8 8 6
Direction of infeed horizontal and oblique horizontal and oblique horizontal and oblique
Shank ⌀ Ds 16 mm 16 mm 16 mm

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart