• The item cannot be ordered due to missing prices.

Solid carbide end mill, TiAlN, ⌀ h10 DC: 5mm

Article no.: 203240 5

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: H
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type H
Tolerance nominal ⌀ h10
No. of teeth Z 6
Helix angle 50 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 13 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 55 HRC 0.016 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 203240 5
EAN / GTIN 4045197118974
Manufacturer number 203240 5

Application Table

Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
95
Steel < 1400 N/mm²
P
85
Steel < 50 HRC
H
75
Steel < 55 HRC
H
65
Steel < 60 HRC
H
50
Steel < 65 HRC
H
30
wet minimum
 
dry
 
Air
 

Description

Version:

Strengthened core and geometry for hard machining, without dynamic helical pitch.

Application:

For profile milling as finishing.
(Plunge cutting only to shallow depths).

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide end mill, TiAlN, ⌀ h10 D<sub>C</sub>: 5mm

Solid carbide end mill, TiAlN, ⌀ h10 DC: 5mm

Coating TiAlN TiAlN TiAlN TiAlN
Cutting width ae for milling operation 0.05×D for side milling 0.05×D for side milling 0.05×D for side milling 0.05×D for side milling
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
No. of teeth Z 6 6 6 6
Direction of infeed horizontal and oblique horizontal and oblique horizontal and oblique horizontal and oblique
Shank ⌀ Ds 6 mm 6 mm 6 mm 6 mm
Type of product End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart