• The item cannot be ordered due to missing prices.

Solid carbide milling cutter, TiAlN, ⌀ DC: 5mm

Article no.: 203246 5

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: H
  • Tolerance nominal ⌀: 0 / -0.01
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type H
Tolerance nominal ⌀ 0 / -0.01
No. of teeth Z 6
Helix angle 45 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 13 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.05 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 55 HRC 0.016 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 203246 5
EAN / GTIN 4062406252427
Manufacturer number 203246 5

Application Table

Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
95
Steel < 1400 N/mm²
P
85
Steel < 50 HRC
H
75
Steel < 55 HRC
H
65
Steel < 60 HRC
H
50
Steel < 65 HRC
H
30
wet minimum
 
dry
 
Air
 

Description

Version:

Strengthened core and geometry for hard machining, without dynamic helical pitch.
Tolerance: Size nominal ⌀ Dc 0/-0.01 mm.

Application:

For profile milling as finishing.
(Plunge cutting only to shallow depths).

Note:

Successor product to No. 203240.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter, TiAlN, ⌀ D<sub>C</sub>: 5mm

Solid carbide milling cutter, TiAlN, ⌀ DC: 5mm

Corner chamfer angle 90 degrees
Colour ring red red red red
Through-coolant no no no no
Standard DIN 6527 DIN 6527 Manufacturer’s standard DIN 6527
Shank DIN 6535 HA to h6
Helix angle 45 degrees
Direction of infeed horizontal and oblique

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart