• The item cannot be ordered due to missing prices.

Solid carbide milling cutter, TiAlN, ⌀ DC: 16mm

Article no.: 203246 16

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: H
  • Tolerance nominal ⌀: 0 / -0.02
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type H
Tolerance nominal ⌀ 0 / -0.02
No. of teeth Z 6
Helix angle 45 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 32 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Corner chamfer width at 45° 0.16 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 55 HRC 0.05 mm
Colour ring red
Type of product End / face mill

Identification numbers & Classifications

Article number 203246 16
EAN / GTIN 4062406252489
Manufacturer number 203246 16

Application Table

Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
95
Steel < 1400 N/mm²
P
85
Steel < 50 HRC
H
75
Steel < 55 HRC
H
65
Steel < 60 HRC
H
50
Steel < 65 HRC
H
30
wet minimum
 
dry
 
Air
 

Description

Version:

Strengthened core and geometry for hard machining, without dynamic helical pitch.
Tolerance: Size nominal ⌀ Dc 0/-0.02 mm.

Application:

For profile milling as finishing.
(Plunge cutting only to shallow depths).

Note:

Successor product to No. 203240.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide milling cutter, TiAlN, ⌀ D<sub>C</sub>: 16mm

Solid carbide milling cutter, TiAlN, ⌀ DC: 16mm

Cutting width ae for milling operation 0.05×D for side milling 0.05×D for side milling 0.05×D for side milling
Colour ring red red red
Overall length L 92 mm 93 mm 92 mm
Through-coolant no no no
Standard DIN 6527 Manufacturer’s standard DIN 6527
Helix angle 45 degrees 45 degrees 50 degrees
Type H H H

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart