{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 16 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.05 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.06 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 202297 10 | |
EAN / GTIN | 4062406272159 | |
Manufacturer number | 202297 10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Master Steel solid carbide mini-milling cutter HPC 10 mm |
||
Overall length L | 66 | 55 |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Cutting edge ⌀ DC | 10 | 10 |
Tool material | Solid carbide | Solid carbide |
Feed fz for slot milling in steel < 900 N/mm2 | 0.05 | 0.05 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner chamfer width at 45° | 0.05 | 0.05 |