{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 16 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 10 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.05 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.05 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.06 mm | |
Correction factor for vc | 1.25 | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 201920 10 | |
EAN / GTIN | 4045197114969 | |
Manufacturer number | 201920 10 |
This article |
Recommendations |
|
---|---|---|
Solid carbide mini slot drill, TiAlN, ⌀ e8 DC: 10mm |
||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Overall length L | 55 mm | 66 mm |
Tool material | Solid carbide | Solid carbide |
Type | N | N |
Feed fz for side milling in steel < 900 N/mm2 | 0.06 mm | 0.06 mm |
Shank ⌀ Ds | 10 mm | 10 mm |
Type of product | End / face mill | End / face mill |