{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 2.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 5 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer width at 45° | 0.03 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.01 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.012 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 202297 2,5 | |
EAN / GTIN | 4062406271862 | |
Manufacturer number | 202297 2,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Master Steel solid carbide mini-milling cutter HPC 2,5 mm |
||
Coating | TiAlN | TiAlN |
Corner chamfer angle | 45 | 45 |
Shank | DIN 6535 HB to h6 | DIN 6535 HB to h6 |
Flute length Lc | 5 | 5 |
Tool material | Solid carbide | Solid carbide |
Feed fz for side milling in steel < 900 N/mm2 | 0.012 | 0.011 |
No. of teeth Z | 3 | 3 |