{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 18 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Norm | DIN 844 | |
Milling profile | HR | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 5 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 32 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.041 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192890 18 | |
EAN / GTIN | 4045197108715 | |
Manufacturer number | 192890 18 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Roughing end mill HSS-PM 18 mm |
|||||
Norm | DIN 844 | DIN 844 B | DIN 844 B | DIN 844 | DIN 844 B |
Flute length Lc | 32 | 32 | 63 | 32 | 32 |
Helix angle | 30 | 25 | 36 | 30 | 50 |
Tolerance nominal ⌀ | k12 | js12 | js14 | ±0.12 | k10 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner chamfer width at 45° | 0.3 | 0.6 | 0.7 | 0.3 | 0.3 |
Shank ⌀ Ds | 16 | 16 | 16 | 16 | 16 |