{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 32 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Norm | DIN 844 | |
Milling profile | HR | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 6 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 53 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 32 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.064 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192890 32 | |
EAN / GTIN | 4045197108746 | |
Manufacturer number | 192890 32 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Roughing end mill HSS-PM 32 mm |
|||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Milling profile | HR | HRF | HRF | NR | NR |
Norm | DIN 844 | DIN 327 | DIN 844 | DIN 844 B | DIN 844 B |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 32 | 32 | 32 | 32 | 32 |
Corner chamfer width at 45° | 0.3 | 0.3 | 0.3 | 0.5 | 0.5 |
Shank ⌀ Ds | 32 | 32 | 32 | 32 | 32 |