{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Norm | DIN 844 | |
Milling profile | HR | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 19 mm | |
Overall length L | 69 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.015 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192890 8 | |
EAN / GTIN | 4045197108661 | |
Manufacturer number | 192890 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Roughing end mill HSS-PM 8 mm |
||||
Colour ring | without | without | green | without |
Overall length L | 69 | 69 | 69 | 69 |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Cutting edge ⌀ DC | 8 | 8 | 8 | 8 |
Tool material | HSS PM | HSS PM | HSS PM | HSS PM |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Shank ⌀ Ds | 10 | 10 | 10 | 10 |