• The item cannot be ordered due to missing prices.

Roughing end mill HSS-PM, TiAlN, ⌀ DC: 12mm

Article no.: 192890 12

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS PM
  • Standard: DIN 844
  • Milling profile: HR
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material HSS PM
Standard DIN 844
Milling profile HR
Tolerance nominal ⌀ k12
No. of teeth Z 5
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 26 mm
Overall length L 83 mm
Shank ⌀ Ds 12 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.033 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 192890 12
EAN / GTIN 4045197108685
Manufacturer number 192890 12

Application Table

Aluminium (short chipping)
N
138
Steel < 500 N/mm²
P
83
Steel < 750 N/mm²
P
64
Steel < 900 N/mm²
P
64
Steel < 1100 N/mm²
P
37
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
23
INOX > 900 N/mm²
M
18
CuZn
N
110
Uni
 
wet maximum
 
dry
 

Description

Version:

Relief ground fine pitch knuckle form profile.
Centre cutting teeth for plunging.
Economy version.

Downloads & documents

Compare with similar products

This article


Recommendations


Roughing end mill HSS-PM, TiAlN, ⌀ D<sub>C</sub>: 12mm

Roughing end mill HSS-PM, TiAlN, ⌀ DC: 12mm

Corner chamfer angle 45 degrees 45 degrees 45 degrees 45 degrees
Colour ring without without green without
Cutting edge ⌀ DC 12 mm 12 mm 12 mm 12 mm
Flute length Lc 26 mm 26 mm 26 mm 26 mm
Helix angle 30 degrees 25 degrees 30 degrees 50 degrees
Tolerance nominal ⌀ k12 js12 ±0.12 k10
Shank ⌀ Ds 12 mm 12 mm 12 mm 12 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart