• The item cannot be ordered due to missing prices.

Roughing end mill HSS-PM 18 mm

Article no.: 192541 18

Select article variation and quantity

⌀ js14 DC (mm) Unit price incl. VAT
  • Tool material: HSS PM
  • Standard: DIN 844 B
  • Milling profile: WR
  • Tolerance nominal ⌀: js14
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 18 mm
    Coating TiAlN
    Tool material HSS PM
    Standard DIN 844 B
    Milling profile WR
    Tolerance nominal ⌀ js14
    No. of teeth Z 3
    Helix angle 36 degrees
    Direction of infeed horizontal, oblique and vertical
    Shank DIN 1835 B to h6
    Through-coolant no
    Flute length Lc 63 mm
    Overall length L 123 mm
    Shank ⌀ Ds 16 mm
    Corner chamfer width at 45° 0.7 mm
    Corner chamfer angle 45 degrees
    Feed fz for slot milling in short-chipping aluminium 0.075 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 192541 18
    EAN / GTIN 4045197547576
    Manufacturer number 192541 18

    Application Table

    Aluminium (short chipping)
    N
    138
    INOX < 900 N/mm²
    M
    23
    wet maximum
     
    dry
     

    Description

    Version:

    Relief ground knuckle form profile.
    Centre cutting teeth for plunging.
    • Wide, precision ground chip flutes.
    • Special chip angle for aluminium and non-ferrous metals.

    For the most demanding metal removal rates.

    Advantage:

    Suitable for high machining volumes due to the large flutes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart