{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 14 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Milling profile | WR | |
Tolerance nominal ⌀ | js14 | |
No. of teeth Z | 3 | |
Helix angle | 36 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 53 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.7 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.055 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 192541 14 | |
EAN / GTIN | 4045197547552 | |
Manufacturer number | 192541 14 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Roughing end mill HSS-PM, TiAlN, ⌀ js14 DC: 14mm |
|||||
Milling profile | WR | NF | NF | WR | NR |
Overall length L | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Flute length Lc | 53 mm | 53 mm | 55 mm | 53 mm | 53 mm |
Helix angle | 36 degrees | 25 degrees | 30 degrees | 36 degrees | 30 degrees |
No. of teeth Z | 3 | 3 | 4 | 3 | 4 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |