• The item cannot be ordered due to missing prices.

Roughing end mill HSS-PM 10 mm

Article no.: 192541 10

Select article variation and quantity

⌀ js14 DC (mm) Unit price incl. VAT
  • Tool material: HSS PM
  • Norm: DIN 844 B
  • Milling profile: WR
  • Tolerance nominal ⌀: js14
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material HSS PM
Norm DIN 844 B
Milling profile WR
Tolerance nominal ⌀ js14
No. of teeth Z 3
Helix angle 36 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 45 mm
Overall length L 95 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in short-chipping aluminium 0.04 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 192541 10
EAN / GTIN 4045197547538
Manufacturer number 192541 10

Application Table

Aluminium (short chipping)
N
138
INOX < 900 N/mm²
M
23
wet maximum
 
dry
 

Description

Version:

Relief ground knuckle form profile.
Centre cutting teeth for plunging.
  • Wide, precision ground chip flutes.
  • Special chip angle for aluminium and non-ferrous metals.

For the most demanding metal removal rates.

Advantage:

Suitable for high machining volumes due to the large flutes.

Downloads & documents

Compare with similar products

This article


Recommendations


Roughing end mill HSS-PM 10 mm

Roughing end mill HSS-PM 10 mm

Corner chamfer angle 45 45 45 45 45
Norm DIN 844 B DIN 844 B DIN 844 DIN 844 DIN 844 B
Cutting edge ⌀ DC 10 10 10 10 10
Tool material HSS PM HSS PM HSS PM HSS PM HSS PM
No. of teeth Z 3 3 5 5 4
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical
Shank ⌀ Ds 10 10 10 10 10

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart