{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.5 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | Carbide K10 | |
Norm | DIN 8093 | |
Through-coolant | no | |
Shank | Parallel shank to h6 | |
Application for type of drilling | for through holes | |
Flute length Lc | 26 mm | |
Overhang L1 | 55 mm | |
Overall length L | 93 mm | |
Number of cutting edges Z | 6 | |
Shank ⌀ Ds | 5.6 mm | |
Feed f in steel < 1100 N/mm2 | 0.12 mm/rev. | |
Reaming oversize in diameter | 0.1 mm - 0.2 mm | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164500 5,5 | |
EAN / GTIN | 4045197252012 | |
Manufacturer number | 164500 5,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Carbide machine reamer H7 5,5 mm |
||
Number of cutting edges Z | 6 | 6 |
Overhang L1 | 55 | 57 |
Overall length L | 93 | 93 |
Nominal ⌀ DC | 5.5 | 5.5 |
Flute length Lc | 26 | 47 |
Tool material | Carbide K10 | HSS |
Application for type of drilling | for through holes | for through hole |