{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.5 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | Carbide K10 | |
Norm | DIN 8093 | |
Through-coolant | no | |
Shank | Parallel shank to h6 | |
Application for type of drilling | for through holes | |
Flute length Lc | 14 mm | |
Overhang L1 | 27 mm | |
Overall length L | 57 mm | |
Number of cutting edges Z | 4 | |
Shank ⌀ Ds | 2.5 mm | |
Feed f in steel < 1100 N/mm2 | 0.12 mm/rev. | |
Reaming oversize in diameter | 0.05 mm - 0.1 mm | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164500 2,5 | |
EAN / GTIN | 4045197251947 | |
Manufacturer number | 164500 2,5 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Carbide machine reamer H7 2,5 mm |
|||
Colour ring | without | without | without |
Overall length L | 57 | 57 | 58 |
Norm | DIN 8093 | DIN 212 B | DIN 206 B |
Tool material | Carbide K10 | HSS E | HSS |
Tolerance | H7 | H7 | H7 |
Application for type of drilling | for through holes | for through holes | for through hole |
Type of product | Phillips bit | Phillips bit | Phillips bit |