• The item cannot be ordered due to missing prices.

Carbide machine reamer H7 12 mm

Article no.: 164500 12

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: Carbide K10
  • Norm: DIN 8093
  • Through-coolant: no
  • Shank: Parallel shank to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 12 mm
Coating uncoated
Tolerance H7
Tool material Carbide K10
Norm DIN 8093
Through-coolant no
Shank Parallel shank to h6
Application for type of drilling for through holes
Flute length Lc 44 mm
Overhang L1 102 mm
Overall length L 151 mm
Number of cutting edges Z 6
Shank ⌀ Ds 10 mm
Feed f in steel < 1100 N/mm2 0.15 mm/rev.
Reaming oversize in diameter 0.1 mm - 0.2 mm
Shank tolerance h9
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 164500 12
EAN / GTIN 4045197252104
Manufacturer number 164500 12

Application Table

Aluminium
N
35
Aluminium (short chipping)
N
30
Steel < 500 N/mm²
P
20
Steel < 750 N/mm²
P
13
Steel < 900 N/mm²
P
10
Steel < 1100 N/mm²
P
8
Steel < 1400 N/mm²
P
6
INOX < 900 N/mm²
M
10
CuZn
N
20
Oil
 
wet maximum
 

Description

Version:

Long flutes, left-hand helix.
Extremely irregular spacing (EU) from size 2.
This ensures that the reamed bore is absolutely round and free from chatter marks.

Application:

On stable, low vibration machines. Longer tool life and better dimensional accuracy than HSS reamers.

Tool material:

Sizes 1 − 13 solid carbide.
Sizes 14 − 16 with carbide inserts, supported by hard nitrided steel guidel chamfers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart