{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2 mm | |
Coating | uncoated | |
Tolerance | H7 | |
Tool material | Carbide K10 | |
Norm | DIN 8093 | |
Through-coolant | no | |
Shank | Parallel shank to h6 | |
Application for type of drilling | for through holes | |
Flute length Lc | 11 mm | |
Overhang L1 | 23 mm | |
Overall length L | 49 mm | |
Number of cutting edges Z | 4 | |
Shank ⌀ Ds | 2 mm | |
Feed f in steel < 1100 N/mm2 | 0.12 mm/rev. | |
Reaming oversize in diameter | 0.05 mm - 0.1 mm | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164500 2 | |
EAN / GTIN | 4045197251923 | |
Manufacturer number | 164500 2 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Carbide machine reamer H7 2 mm |
|||
Number of cutting edges Z | 4 | 4 | 4 |
Overhang L1 | 23 | 22 | 33 |
Overall length L | 49 | 49 | 50 |
Nominal ⌀ DC | 2 | 2 | 2 |
Flute length Lc | 11 | 11 | 25 |
Application for type of drilling | for through holes | for through holes | for through hole |
Type of product | Phillips bit | Phillips bit | Phillips bit |