{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 25 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.8 mm | |
Overall length L | 67 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws DIN 7991 | M12 | |
Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150175 25 | |
EAN / GTIN | 4045197085849 | |
Manufacturer number | 150175 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
Countersink 90°, uncoated, External ⌀ Dc: 25mm |
||||
Coating | uncoated | uncoated | uncoated | uncoated |
Overall length L | 67 mm | 67 mm | 67 mm | 67 mm |
Through-coolant | no | no | no | no |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C |
Tool material | HSS | HSS | HSS E | Solid carbide |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm |