{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 25 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | Solid carbide | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.8 mm | |
Overall length L | 67 mm | |
Shank ⌀ Ds | 10 mm | |
for countersinking to DIN 74 BF | M12 | |
Feed f in stainless steel < 900 N/mm2 | 0.2 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | blue | |
Pre-drill ⌀ | 3.8 mm | |
Type of product | Stepped drill and countersink |
Article number | 150382 25 | |
EAN / GTIN | 4045197086556 | |
Manufacturer number | 150382 25 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Countersink solid carbide 90° 25 mm |
||||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 | 3 |
External ⌀ | 25 | 25 | 25 | 25 | 25 | 25 |
Through-coolant | no | no | no | no | no | no |
Countersink tip angle | 90 | 90 | 90 | 90 | 90 | 90 |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | Manufacturer’s standard | Manufacturer’s standard |
Tool material | Solid carbide | HSS | HSS | HSS E | HSS | HSS |
Shank ⌀ Ds | 10 | 10 | 10 | 10 | 10 | 10 |