• The item cannot be ordered due to missing prices.

Countersink solid carbide 90°, uncoated, External ⌀ Dc: 10mm

Article no.: 150382 10

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: Solid carbide
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 10 mm
Coating uncoated
Countersink tip angle 90 degrees
Tool material Solid carbide
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 2.5 mm
Overall length L 46 mm
Shank ⌀ Ds 8 mm
for countersinking to DIN 74 AF M5
Feed f in stainless steel < 900 N/mm2 0.12 mm/rev.
Shank tolerance h9
Colour ring blue
Pre-drill ⌀ 2.5 mm
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150382 10
EAN / GTIN 4045197086488
Manufacturer number 150382 10

Application Table

Aluminium (short chipping)
N
75
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
18
Steel < 1400 N/mm²
P
8
Steel < 55 HRC
H
8
INOX < 900 N/mm²
M
16
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
16
GG(G)
K
25
Graphite, GRP, CRP
N
wet maximum
 

Description

Version:

Similar to DIN 335-C. All countersinks have 3 cutting edges, radially relieved.
For chatter-free countersinking and deburring. ⌀ 6 and 8 as solid carbide version, from ⌀ 10 solid carbide head with brazed shank.

Downloads & documents

Compare with similar products

This article


Recommendations


Countersink solid carbide 90°, uncoated, External ⌀ D<sub>c</sub>: 10mm

Countersink solid carbide 90°, uncoated, External ⌀ Dc: 10mm

Coating uncoated uncoated uncoated uncoated
Overall length L 46 mm 50 mm 50 mm 50 mm
Through-coolant no no no no
Countersink tip angle 90 degrees 90 degrees 60 degrees 60 degrees
Standard DIN 335 C DIN 335 C DIN 334 Manufacturer’s standard
Tool material Solid carbide HSS E HSS Solid carbide
Shank ⌀ Ds 8 mm 6 mm 6 mm 8 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart