{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Udvendig ⌀ | 15 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Antal skær Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
mindste forsænker-⌀, til boring fra | 3,2 mm | |
Samlet længde L | 60 mm | |
Skaft-⌀ Ds | 10 mm | |
Til undersænkskruer ISO 2009, 2010, 7046, 7047 | M8 | |
Tilspænding f i stål < 500 N/mm2 | 0,12 mm/o | |
Skafttolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150175 15 | |
EAN / GTIN | 4045197085795 | |
Manufacturer number | 150175 15 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Countersink 90°, uncoated, External ⌀ Dc: 15mm |
on request
In stock
771 pieces in stock
136,33 DKK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
159 pieces in stock
315,88 DKK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
328 pieces in stock
188,48 DKK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
240 pieces in stock
160,92 DKK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
279 pieces in stock
336.74 DKK
216,05 DKK
plus VAT at the current rate
Prices plus delivery costs
|
Præcisionskonusforsænker med fordeling af ubalance og 3 spændeflader 90°, TiAlN, Udvendig ⌀ Dc: 15mm
on request
In stock
Available in 11-14 working days
490 pieces in stock
490 pieces available in 11-14 working days
361.32 INR
INR 230.95
plus VAT at the current rate
Prices plus delivery costs
|
|||
Colour ring | without | uden | grøn | grøn | uden | grøn | green | green | green |
Samlet længde L | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm | 60 mm |
Through-coolant | no | nej | nej | nej | nej | nej | no | no | no |
Countersink tip angle | 90 degrees | 90 grader | 90 grader | 90 grader | 90 grader | 90 grader | 90 degrees | 90 degrees | 90 degrees |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C |
Tool material | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS | HSS |
mindste forsænker-⌀, til boring fra | 3,2 mm | 3,2 mm | 3,2 mm | 3,2 mm | 3,2 mm | 3,2 mm | 3.2 mm | 3.2 mm | 3.2 mm |