• The item cannot be ordered due to missing prices.

Countersink 90°, uncoated, External ⌀ Dc: 31mm

Article no.: 150175 31

Select article variation and quantity

External ⌀ Dc (mm) Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ 31 mm
Coating uncoated
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Through-coolant no
smallest countersink ⌀ for holes from 4.2 mm
Overall length L 71 mm
Shank ⌀ Ds 12 mm
for countersunk screws DIN 7991 M16
Feed f in steel < 500 N/mm2 0.2 mm/rev.
Shank tolerance h9
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150175 31
EAN / GTIN 4045197085856
Manufacturer number 150175 31

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
Steel < 1100 N/mm²
P
8
wet maximum
 
dry
 

Description

Version:

All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
Economy countersink version.

Application:

High-precision countersink for chatter-free 90° countersinking.

Downloads & documents

Compare with similar products

This article


Recommendations


Countersink 90°, uncoated, External ⌀ D<sub>c</sub>: 31mm

Countersink 90°, uncoated, External ⌀ Dc: 31mm

Number of cutting edges Z 3 3 3 3 3 3
External ⌀ 31 mm 31 mm 31 mm 31 mm 31 mm 31 mm
Overall length L 71 mm 71 mm 71 mm 140 mm 190 mm 71 mm
Standard DIN 335 C DIN 335 C DIN 335 C Manufacturer’s standard Manufacturer’s standard DIN 335 C
Shank tolerance h9 h9 h9 h9 h9 h9
Tool material HSS HSS HSS E HSS HSS Solid carbide
smallest countersink ⌀ for holes from 4.2 mm 4.2 mm 4.2 mm 4.2 mm 4.2 mm 4.2 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart