{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of countersinks | 7 | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Plain shank with h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150320 7 | |
EAN / GTIN | 4045197086051 | |
Manufacturer number | 150320 7 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Countersink set No. 150175 in a case 90°, uncoated, Number of countersinks: 7 |
|||||
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
Number of countersinks | 7 | 7 | 7 | 7 | 7 |
Colour ring | without | without | green | green | without |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Tool material | HSS | HSS | HSS | HSS | HSS |
Type of product | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink | Stepped drill and countersink |