• The item cannot be ordered due to missing prices.

Countersink set No. 150150 in a case 90°, uncoated, Number of countersinks: 7

Article no.: 150310 7

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 7
Coating uncoated
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150310 7
EAN / GTIN 4045197086037
Manufacturer number 150310 7

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 
dry
 

Description

Version:

Countersink sets, in a case.
Practical set for assembly and workshop use.
High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Application:

High precision countersinks for chatter-free countersinking.

Content:

1× each countersink: Size 6; 8; 10; 11.5; 15; 19; 25

Downloads & documents

Compare with similar products

This article


Recommendations


Countersink set No. 150150 in a case 90°, uncoated, Number of countersinks: 7

Countersink set No. 150150 in a case 90°, uncoated, Number of countersinks: 7

Number of cutting edges Z 3 3 3 3
Number of countersinks 7 7 7 7
Coating uncoated uncoated AlTiCN TiAlN
Colour ring without without without without
Countersink tip angle 90 degrees 90 degrees 90 degrees 90 degrees
Shank Plain shank with h9 Plain shank with h9 Plain shank with h9 Plain shank with h9
Tool material HSS HSS HSS E HSS

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart