• The item cannot be ordered due to missing prices.

Countersink set No. 150170 in a case 90°, TiAlN, Number of countersinks: 7

Article no.: 150315 7

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 7
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150315 7
EAN / GTIN 4045197365033
Manufacturer number 150315 7

Application Table

Alu > 10% Si
N
25
Steel < 500 N/mm²
P
34
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
32
INOX < 900 N/mm²
M
9
INOX > 900 N/mm²
M
8
CuZn
N
80
Uni
 
wet maximum
 
dry
 

Description

Version:

Countersink sets, in a case.
Practical set for assembly and workshop use.

Content:

1× each countersink: Size 6; 8; 10; 11.5; 15; 19; 25

Downloads & documents

Compare with similar products

This article


Recommendations


Countersink set No. 150170 in a case 90°, TiAlN, Number of countersinks: 7

Countersink set No. 150170 in a case 90°, TiAlN, Number of countersinks: 7

Number of countersinks 7 7
Coating TiAlN TiN
Colour ring green green
Countersink tip angle 90 degrees 90 degrees
Standard DIN 335 C DIN 335 C
Shank Plain shank with h9 Plain shank with h9
Tool material HSS HSS

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart