• The item cannot be ordered due to missing prices.

Countersink set No. 150170 in a case 90° 17

Article no.: 150315 17

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Plain shank with h9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 17
Coating TiAlN
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 335 C
Shank Plain shank with h9
Colour ring green
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150315 17
EAN / GTIN 4045197365040
Manufacturer number 150315 17

Application Table

Alu > 10% Si
N
25
Steel < 500 N/mm²
P
34
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
32
INOX < 900 N/mm²
M
9
INOX > 900 N/mm²
M
8
CuZn
N
80
Uni
 
wet maximum
 
dry
 

Description

Version:

Countersink sets, in a case.
Practical set for assembly and workshop use.

Content:

1× each countersink: Size 4.3; 5; 6; 6.3; 7; 8; 8.3; 10; 10.4; 11.5; 12.4; 15; 16.5; 19; 20.5; 23; 25

Downloads & documents

Compare with similar products

This article


Recommendations


Countersink set No. 150170 in a case 90° 17

Countersink set No. 150170 in a case 90° 17

Number of countersinks 17 17 17 17 17
Coating TiAlN uncoated uncoated TiCN uncoated
Colour ring green without blue blue without
Countersink tip angle 90 90 90 90 90
Standard DIN 335 C DIN 335 C DIN 335 C DIN 335 C DIN 335 C
Tool material HSS HSS HSS E HSS E HSS
Type of product Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink Stepped drill and countersink

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart