• The item cannot be ordered due to missing prices.

Fluteless machine tap without oil grooves HSS-E 6HX, TiAlN, M: M2,3

Article no.: 139132 M2,3

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2,3
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
Cutting direction right-hand
Thread pitch 0.4 mm
Overall length L 45 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ guide value 2.1 mm
Thread ⌀ 2.3 mm
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 3.45 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139132 M2,3
EAN / GTIN 4045197446503
Manufacturer number 139132 M2,3

Application Table

Aluminium (short chipping)
N
23
Steel < 500 N/mm²
P
23
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
22
INOX < 900 N/mm²
M
11
CuZn
N
12
Uni
 
Oil
 
wet maximum
 

Description

Version:

Size M1–M1.4 – tolerance class: ISO 1X / 4HX
DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12).
with old DIN profile.

Downloads & documents

Compare with similar products

This article


Recommendations


Fluteless machine tap without oil grooves HSS-E 6HX, TiAlN, M: M2,3

Fluteless machine tap without oil grooves HSS-E 6HX, TiAlN, M: M2,3

Thread size M2,3 M2,3
Thread pitch 0.4 mm 0.4 mm
Standard DIN 2174 DIN 2174
Tool material HSS E HSS E PM
Tolerance class ISO 2X 6HX ISO 2X 6HX
Thread depth 3.45 mm 3.45 mm
Tapping hole ⌀ guide value 2.1 mm 2.1 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart