• The item cannot be ordered due to missing prices.

Fluteless machine tap without oil grooves HSS-E 6HX M6

Article no.: 139132 M6

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M6
    Coating TiAlN
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 2174
    Thread standard DIN 13
    Tolerance class ISO 2X 6HX
    Taper lead form C
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
    Cutting direction right-hand
    Thread pitch 1 mm
    Overall length L 80 mm
    Shank ⌀ Ds 6 mm
    Shank square □ 4.9 mm
    Tapping hole ⌀ guide value 5.55 mm
    Thread ⌀ 6 mm
    Number of clamping slots 5
    Colour ring green
    Number of cutting edges Z 5
    Thread depth 9 mm
    Type of product Fluteless tap

    Identification numbers & Classifications

    Article number 139132 M6
    EAN / GTIN 4045197446572
    Manufacturer number 139132 M6

    Application Table

    Aluminium (short chipping)
    N
    23
    Steel < 500 N/mm²
    P
    23
    Steel < 750 N/mm²
    P
    22
    Steel < 900 N/mm²
    P
    22
    INOX < 900 N/mm²
    M
    11
    CuZn
    N
    12
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    Size M1–M1.4 – tolerance class: ISO 1X / 4HX
    DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart