• The item cannot be ordered due to missing prices.

Fluteless machine tap without oil grooves HSS-E 6HX, TiAlN, M: M3

Article no.: 139132 M3

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 2174
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3
Coating TiAlN
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 2174
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 1.5×D for blind holes; up to 1.5×D for through holes
Cutting direction right-hand
Thread pitch 0.5 mm
Overall length L 56 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ guide value 2.8 mm
Thread ⌀ 3 mm
Number of clamping slots 3
Colour ring green
Number of cutting edges Z 3
Thread depth 4.5 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139132 M3
EAN / GTIN 4045197446534
Manufacturer number 139132 M3

Application Table

Aluminium (short chipping)
N
23
Steel < 500 N/mm²
P
23
Steel < 750 N/mm²
P
22
Steel < 900 N/mm²
P
22
INOX < 900 N/mm²
M
11
CuZn
N
12
Uni
 
Oil
 
wet maximum
 

Description

Version:

Size M1–M1.4 – tolerance class: ISO 1X / 4HX
DIN 2174 (≈ DIN 371 ≤ M10; ≈ DIN 376 ≥ M12).

Downloads & documents

Compare with similar products

This article


Recommendations


Fluteless machine tap without oil grooves HSS-E 6HX, TiAlN, M: M3

Fluteless machine tap without oil grooves HSS-E 6HX, TiAlN, M: M3

Colour ring green blue green yellow blue green without
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
Overall length L 56 mm 56 mm 56 mm 56 mm 56 mm 56 mm 56 mm
Thread type M M M M M M M
Thread size M3 M3 M3 M3 M3 M3 M3
Thread pitch 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm 0.5 mm
Tolerance class ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart