{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M2.5 | |
Coating | TiAlN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.45 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 2.8 mm | |
Shank square □ | 2.1 mm | |
Tapping hole ⌀ guide value | 2.3 mm | |
Thread ⌀ | 2.5 mm | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 3.75 mm | |
Type of product | Fluteless tap |
Article number | 139132 M2,5 | |
EAN / GTIN | 4045197446510 | |
Manufacturer number | 139132 M2,5 |
This article |
Recommendations |
||
---|---|---|---|
Fluteless machine tap without oil grooves HSS-E 6HX, TiAlN, M: M2,5 |
|||
Taper lead form | C | C | C |
Number of cutting edges Z | 3 | 3 | 3 |
Number of clamping slots | 3 | 3 | 3 |
Thread type | M | M | M |
Thread pitch | 0.45 mm | 0.45 mm | 0.45 mm |
Shank square □ | 2.1 mm | 2.1 mm | 2.1 mm |
Cutting direction | right-hand | right-hand | right-hand |