{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M2,3 | |
Coating | TiN | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Norm | DIN 2174 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.4 mm | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 2.8 mm | |
Shank square □ | 2.1 mm | |
Tapping hole ⌀ guide value | 2.1 mm | |
Thread ⌀ | 2.3 mm | |
Number of clamping slots | 3 | |
Colour ring | green | |
Number of cutting edges Z | 3 | |
Thread depth | 3.45 mm | |
Type of product | Fluteless tap |
Article number | 139125 M2,3 | |
EAN / GTIN | 4045197508645 | |
Manufacturer number | 139125 M2,3 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Fluteless machine tap without oil grooves HSS-E-PM 6HX M2,3 |
||
Colour ring | green | green |
Thread pitch | 0.4 | 0.4 |
Through-coolant | no | no |
Shank | Plain shank with h9 | Plain shank with h9 |
Cutting direction | right-hand | right-hand |
Tolerance class | ISO 2X 6HX | ISO 2X 6HX |
Thread depth | 3.45 | 3.45 |