{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverTap | |
Thread size | 3/4-10 UNC | |
Coating | uncoated | |
Thread type | UNC | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | DIN 376 | |
Tolerance class | 2B | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 2.5×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 2.54 mm | |
Threads per inch | 10 | |
Thread ⌀ | 19.05 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 14 mm | |
Shank square □ | 11 mm | |
Tapping hole ⌀ | 16.5 mm | |
Type of threading tool | Machine tap for conventional machining | |
Number of clamping slots | 4 | |
Colour ring | without | |
Number of cutting edges Z | 4 | |
Thread depth | 47.63 mm | |
Type of product | Taps |
Article number | 137868 3/4-10 | |
EAN / GTIN | 4067263162391 | |
Manufacturer number | 137868 3/4-10 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Clever Tap machine tap, uncoated, UNC: 3/4-10 |
||||
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread ⌀ | 19.05 mm | 19.05 mm | 19.05 mm | 19.05 mm |
Thread type | UNC | UNC | UNC | UNC-LH |
Tapping hole ⌀ | 16.5 mm | 16.5 mm | 16.46 mm | 16.46 mm |
Standard | DIN 376 | DIN 376 | DIN 376 | DIN 376 |
Cutting direction | right-hand | right-hand | right-hand | left-hand |
Thread depth | 47.63 mm | 38.1 mm | 47.63 mm | 47.63 mm |