• The item cannot be ordered due to missing prices.

HOLEX Clever Tap machine tap 7/16-14

Article no.: 137868 7/16-14

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 376
  • Tolerance class: 2B

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CleverTap
    Thread size 7/16-14 UNC
    Coating uncoated
    Thread type UNC
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 376
    Tolerance class 2B
    Taper lead form C
    Helix angle 40 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 2.5×D for blind holes
    Cutting direction right-hand
    Thread pitch 1.814 mm
    Threads per inch 14
    Thread ⌀ 11.11 mm
    Overall length L 100 mm
    Shank ⌀ Ds 8 mm
    Shank square □ 6.2 mm
    Tapping hole ⌀ 9.4 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 3
    Colour ring without
    Number of cutting edges Z 3
    Thread depth 27.78 mm
    Type of product Taps

    Identification numbers & Classifications

    Article number 137868 7/16-14
    EAN / GTIN 4067263162360
    Manufacturer number 137868 7/16-14

    Application Table

    Aluminium
    N
    13
    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    12
    Steel < 750 N/mm²
    P
    12
    Steel < 900 N/mm²
    P
    6
    Oil
     
    wet maximum
     

    Description

    Version:

    HOLEX Clever Tap:
    Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.
    HSS-E

    Application:

    For UNC uniform coarse threads ASME − B1.1.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart