{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12×1.25 | |
Coating | TiAlN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1.25 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 10.8 mm | |
Thread ⌀ | 12 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | blue | |
Series | Master Tap | |
Number of cutting edges Z | 4 | |
Thread depth | 36 mm | |
Type of product | Tap |
Article number | 132875 12X1,25 | |
EAN / GTIN | 4062406081010 | |
Manufacturer number | 132875 12X1,25 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Tap INOX machine tap HSS-E-PM, TiAlN, MF: 12X1,25 |
on request
In stock
32 pieces in stock
59,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
44 pieces in stock
32,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
64,20 €
plus VAT at the current rate
Prices plus delivery costs
|
||
Number of cutting edges Z | 4 | 3 | 3 | 4 | 3 |
Colour ring | blue | blau | grün | grün | rot |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Thread pitch | 1.25 mm | 1,25 mm | 1,25 mm | 1,25 mm | 1,25 mm |
Through-coolant | no | nein | nein | nein | nein |
Tapping hole ⌀ | 10.8 mm | 10,8 mm | 10,8 mm | 10,8 mm | 10,8 mm |
Tool material | HSS E PM | HSS E | HSS E PM | HSS E | HSS E PM |