• The item cannot be ordered due to missing prices.

GARANT Master Tap SteelHT machine tap HSS-E-PM Form B 6HX, TiCN, MF: 12X1,25

Article no.: 132855 12X1,25

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiCN
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.25 mm
Overall length L 100 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 10.8 mm
Thread ⌀ 12 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring red
Series Master Tap
Number of cutting edges Z 3
Thread depth 36 mm
Type of product Tap

Identification numbers & Classifications

Article number 132855 12X1,25
EAN / GTIN 4062406236601
Manufacturer number 132855 12X1,25

Application Table

Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
20
Steel < 1100 N/mm²
P
15
Steel < 1400 N/mm²
P
12
Steel < 50 HRC
H
5
TOOLOX 33
H
15
TOOLOX 44
H
5
HARDOX 500 < 1600 N/mm²
H
3
INOX > 900 N/mm²
M
7
Ti > 850 N/mm²
S
5
Oil
 
wet maximum
 

Description

Version:

High-performance tap, specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Strong spiral point, for process stability at high cutting forces.
  • HSS-E-PM tool material – for very high cutting edge stability.
  • Optimised honed cutting edges.
  • TiCN coating – for maximum wear protection.

Recommendation:

For TOOLOX and HARDOX materials we recommenddeviating from the DIN data (see table) by selecting a larger tapping hole ⌀.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap Steel<sup>HT</sup> machine tap HSS-E-PM Form B 6HX, TiCN, MF: 12X1,25

GARANT Master Tap SteelHT machine tap HSS-E-PM Form B 6HX, TiCN, MF: 12X1,25

Number of cutting edges Z 3 3 4 4
Colour ring red blue blue green
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees
Thread ⌀ 12 mm 12 mm 12 mm 12 mm
Thread standard DIN 13 DIN 13 DIN 13 DIN 13
Standard DIN 374 DIN 374 DIN 374 DIN 374
Tolerance class ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX ISO 2 6H

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart