{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | TiCN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1 mm | |
Overall length L | 90 mm | |
Shank ⌀ Ds | 7 mm | |
Shank square □ | 5.5 mm | |
Tapping hole ⌀ | 9 mm | |
Thread ⌀ | 10 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | red | |
Series | Master Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 30 mm | |
Type of product | Tap |
Article number | 132855 10X1 | |
EAN / GTIN | 4062406236571 | |
Manufacturer number | 132855 10X1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Master Tap SteelHT machine tap HSS-E-PM Form B 6HX, TiCN, MF: 10X1 |
||||||
Coating | TiCN | vaporised | AlTiX | TiAlN | TiN | DLC |
Overall length L | 90 mm | 90 mm | 90 mm | 90 mm | 90 mm | 100 mm |
Thread ⌀ | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |
Thread type | MF | MF | MF | MF | MF | MF |
Thread standard | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 | DIN 13 |
Thread pitch | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand | right-hand |