{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | TiCN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.35 mm | |
Overall length L | 56 mm | |
Shank ⌀ Ds | 2.2 mm | |
Tapping hole ⌀ | 2.65 mm | |
Thread ⌀ | 3 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | red | |
Series | Master Tap | |
Number of cutting edges Z | 3 | |
Thread depth | 9 mm | |
Type of product | Tap |
Article number | 132855 3X0,35 | |
EAN / GTIN | 4062406236021 | |
Manufacturer number | 132855 3X0,35 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master Tap SteelHT machine tap HSS-E-PM Form B 6HX, TiCN, MF: 3X0,35 |
|||
Taper lead form | B | B | B |
Number of cutting edges Z | 3 | 3 | 3 |
Coating | TiCN | AlTiX | TiN |
Thread ⌀ | 3 mm | 3 mm | 3 mm |
Thread type | MF | MF | MF |
Thread depth | 9 mm | 9 mm | 9 mm |
Shank ⌀ Ds | 2.2 mm | 2.2 mm | 2.2 mm |