• The item cannot be ordered due to missing prices.

GARANT Master Tap INOX machine tap HSS-E-PM 18X1,5

Article no.: 132875 18X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Norm: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M18×1.5
Coating TiAlN
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Norm DIN 374
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 110 mm
Shank ⌀ Ds 14 mm
Shank square □ 11 mm
Tapping hole ⌀ 16.5 mm
Thread ⌀ 18 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring blue
Serie Master Tap
Number of cutting edges Z 4
Thread depth 54 mm
Type of product Tap

Identification numbers & Classifications

Article number 132875 18X1,5
EAN / GTIN 4062406081058
Manufacturer number 132875 18X1,5

Application Table

Aluminium (short chipping)
N
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
9
Oil
 
wet maximum
 

Description

Version:

GARANT Master Tap INOX:
Powerful tap, specially developed for tapping to high process reliability in stainless and acid-resistant steels and also duplex materials.
  • HSS-E-PM tool material for maximum wear resistance
  • The latest generation of TiALN multi-layer coating
  • Parameterised flute geometry for optimum chip formation and torsional rigidity

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap INOX machine tap HSS-E-PM 18X1,5

GARANT Master Tap INOX machine tap HSS-E-PM 18X1,5

Type of threading tool Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining Machine tap for dynamic machining
Flank angle 60 60 60 60 60
Thread ⌀ 18 18 18 18 18
Thread pitch 1.5 1.5 1.5 1.5 1.5
Tapping hole ⌀ 16.5 16.5 17 17 16.5
Norm DIN 374 DIN 374 DIN 374 DIN 374 DIN 374
Tolerance class ISO 2X 6HX ISO 2X 6HX ISO 2X 6HX ISO 2 6H ISO 2X 6HX

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart