{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12×1 | |
Coating | TiAlN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | B | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 1 mm | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 9 mm | |
Shank square □ | 7 mm | |
Tapping hole ⌀ | 11 mm | |
Thread ⌀ | 12 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 4 | |
Colour ring | blue | |
Series | Master Tap | |
Number of cutting edges Z | 4 | |
Thread depth | 36 mm | |
Type of product | Tap |
Article number | 132875 12X1 | |
EAN / GTIN | 4062406081003 | |
Manufacturer number | 132875 12X1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Tap INOX machine tap HSS-E-PM, TiAlN, MF: 12X1 |
|||||
Number of cutting edges Z | 4 | 3 | 3 | 4 | 3 |
Type of threading tool | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining | Machine tap for dynamic machining |
Coating | TiAlN | vaporised | AlTiX | TiN | DLC |
Through-coolant | no | no | no | no | no |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Cutting direction | right-hand | right-hand | right-hand | right-hand | right-hand |
Tool material | HSS E PM | HSS E | HSS E PM | HSS E | HSS E PM |