• The item cannot be ordered due to missing prices.

GARANT Master Tap INOX machine tap HSS-E-PM 12X1,5

Article no.: 132875 12X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E PM
  • Norm: DIN 374
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M12×1,5
Coating TiAlN
Thread type MF
Flank angle 60 degrees
Tool material HSS E PM
Norm DIN 374
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 9 mm
Shank square □ 7 mm
Tapping hole ⌀ 10.5 mm
Thread ⌀ 12 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 4
Colour ring blue
Serie Master Tap
Number of cutting edges Z 4
Thread depth 36 mm
Type of product Tap

Identification numbers & Classifications

Article number 132875 12X1,5
EAN / GTIN 4062406081027
Manufacturer number 132875 12X1,5

Application Table

Aluminium (short chipping)
N
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
9
Oil
 
wet maximum
 

Description

Version:

GARANT Master Tap INOX:
Powerful tap, specially developed for tapping to high process reliability in stainless and acid-resistant steels and also duplex materials.
  • HSS-E-PM tool material for maximum wear resistance
  • The latest generation of TiALN multi-layer coating
  • Parameterised flute geometry for optimum chip formation and torsional rigidity

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart