{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Nominal ⌀ DC | 4.3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 57.55 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Flute length Lc | 64 mm | |
Overall length L | 102 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.13 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123309 4,3 | |
EAN / GTIN | 4062406091842 | |
Manufacturer number | 123309 4,3 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 4,3 mm |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | TiAlN | TiAlN |
Version | 12×D | 4×D | 6×D | 8×D |
Point angle | 135 | 140 | 140 | 135 |
Flute length Lc | 64 | 24 | 36 | 43 |
Shank ⌀ Ds | 6 | 6 | 6 | 6 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |