{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Nominal ⌀ DC | 14 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 161 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Flute length Lc | 182 mm | |
Overall length L | 230 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 900 N/mm2 | 0.23 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123309 14 | |
EAN / GTIN | 4045197963710 | |
Manufacturer number | 123309 14 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 14 mm |
||||
Overall length L | 230 | 124 | 107 | 178 |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Nominal ⌀ DC | 14 | 14 | 14 | 14 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 |
Machining strategy | HPC | HPC | HPC | HPC |
recommended maximum drilling depth L2 | 161 | 56 | 39 | 112 |