{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Pro Steel | |
Nominal ⌀ DC | 17.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 207.8 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Flute length Lc | 234 mm | |
Overall length L | 285 mm | |
Shank ⌀ Ds | 18 mm | |
Feed f in steel < 900 N/mm2 | 0.25 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123309 17,5 | |
EAN / GTIN | 4045197963741 | |
Manufacturer number | 123309 17,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() HOLEX Pro Steel solid carbide drill, Whistle-Notch shank DIN 6535 HE 17,5 mm |
|||||
Version | 12×D | 4×D | 6×D | 4×D | 8×D |
Shank | DIN 6535 HE to h6 | DIN 6535 HE to h6 | DIN 6535 HE to h6 | DIN 6535 HE to h6 | DIN 6535 HE to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Point angle | 135 | 140 | 140 | 140 | 135 |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 |
Shank ⌀ Ds | 18 | 18 | 18 | 18 | 18 |
recommended maximum drilling depth L2 | 207.8 | 46.8 | 66.8 | 46.8 | 144.8 |