{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 10.1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 140.85 mm | |
Shank | DIN 6535 HE to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Flute length Lc | 156 mm | |
Overall length L | 204 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123309 10,1 | |
EAN / GTIN | 4062406092139 | |
Manufacturer number | 123309 10,1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HE, TiAlN, ⌀ DC h7: 10,1mm |
|||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Overall length L | 204 mm | 204 mm | 204 mm | 204 mm | 204 mm |
Nominal ⌀ DC | 10.1 mm | 10.1 mm | 10.1 mm | 10.1 mm | 10.1 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | DIN 6535 HE to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HB | DIN 6535 HA to h6 |
Tolerance nominal ⌀ | h7 | h7 | h7 | h7 | h7 |
Flute length Lc | 156 mm | 156 mm | 156 mm | 156 mm | 156 mm |