{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 10.3 mm | |
Coating | AlTiN-Si | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | m7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 55.6 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 71 mm | |
Overall length L | 118 mm | |
Shank ⌀ Ds | 12 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122771 10,3 | |
EAN / GTIN | 4062406148126 | |
Manufacturer number | 122771 10,3 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide drill plain shank DIN 6535 HA, AlTiN-Si, ⌀ DC m7 (mm or inch): 10,3 |
||||
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | AlTiN-Si | TiAlN | TiAlN | TiAlN |
Colour ring | green | red | green | green |
Through-coolant | no | no | no | no |
Tolerance nominal ⌀ | m7 | h7 | m7 | m7 |
Flute length Lc | 71 mm | 71 mm | 71 mm | 71 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |